Privacy Curtain, Polyester, Moccasin, 100" W (Discontinued)
- Mfr # CZ-TUD100X81-MO
- Zoro # G4307110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CZ-TUD100X81-MO
Zoro #
G4307110
UPC #
-
Country of Origin
Unknown
Dimensions
Width
100 in
Height
81 in
Details
Item
Privacy Curtain
Color
Moccasin
Material
Polyester
Includes
Grommets, Mesh and Permanently Antimicrobial, Stain-Resistant, Liquid Repellent and Flame Retardant Fabric
Pattern
Geometric Shapes
Description
Privacy Curtain, Color Moccasin, Pattern Geometric Shapes, Height 81 in, Width 100 in, Material Polyester, Includes Grommets, Mesh and Permanently Antimicrobial, Stain-Resistant, Liquid Repellent and Flame Retardant Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.