Zoro Homepage
This item is Discontinued.
Inpro Door Edge Guard, Honey Nut, 1-3/4"W X 96"H 41696TCW

Door Edge Guard, Honey Nut, 1-3/4"W X 96"H (Discontinued)

  • Mfr # 41696TCW
  • Zoro # G3350560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41696TCW
Zoro #
G3350560
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
1 3/4 in
Door Thickness
1 3/4 in

Details

Item
Door Edge Guard
Shape
U-Shaped
Color
Honey Nut
Material
PVC
Finish
Velvet
Mounting
Screw In
Number of Sides
3

Description

Door Edge Guard, U-Shaped, Honey Nut, Velvet Finish, Material PVC, Height 96 in, Width 1 3/4 in, Number of Sides 3, Door Thickness 1 3/4 in, Screw In Mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.