Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
413R-0122
Zoro #
G3350396
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15 1/2 in
Overall Width
9-1/2"
Overall Thickness
4 5/16 in
Details
Item
Door Knob Protector
Material
PVC
Color
Dark Brown
Indoor/Outdoor
Indoor
Description
Door Knob Protector, Material PVC, Color Dark Brown, Overall Length 15 1/2 in, Overall Width 9-1/2 In., Overall Thickness 4 5/16 in, Indoor/Outdoor Indoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.