Zoro Homepage
This item is Discontinued.
Inpro Handrail, 1000W Series, Maple, 1-5/8in Dia 1000W

Handrail, 1000W Series, Maple, 1-5/8in Dia (Discontinued)

  • Mfr # 1000W
  • Zoro # G3352889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000W
Zoro #
G3352889
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
144 in
Dia.
1 5/8 in
Mounting Dimension
32 in on Center
Overall Height
4 1/4 in
Length
144 in

Details

Item
Handrail
Color
Natural Maple
Type
1000W Series
Net Weight
12.7 lb
Includes
Aluminum Retainer, Vinyl Cover
Construction
Plastic/Aluminum

Description

Handrail, 1000W Series, Natural Maple, Dia. 1 5/8 in, Overall Length 144 in, Overall Height 4 1/4 in, Mounting Dimension 32 in on Center, Construction Plastic/Aluminum, Net Weight 12.7 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.