Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Inpro Handrail, 910 Series, 144 In, Cadet Blue 900-0134

Handrail, 910 Series, 144 In, Cadet Blue (Discontinued)

  • Mfr # 900-0134
  • Zoro # G1978468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-0134
Zoro #
G1978468
UPC #
-
Country of Origin
Unknown

Dimensions

Dia.
1-1/2"
Overall Height
1-1/2"
Overall Length
144"
Length
144"

Details

Item
Handrail
Color
Cadet Blue
Type
Duct Mount
Construction
Vinyl/Aluminum
Net Weight
5.9 lb.
Includes
Vinyl Cover, Aluminum Retainer

Description

Handrail, 910 Series, Cadet Blue, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 1 1/2 in, Construction Vinyl/Aluminum, Net Weight 5.9 lb, Length 144 in, Includes Vinyl Cover, Aluminum Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.