Zoro Homepage
This item is Discontinued.
Inpro Handrail Return, 800, Pepperdust 802-0119

Handrail Return, 800, Pepperdust (Discontinued)

  • Mfr # 802-0119
  • Zoro # G9634046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-0119
Zoro #
G9634046
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3 in
Overall Height
5 1/2 in

Details

Item
Handrail Return
Color
Pepperdust
Type
800 Series
For Use With
800 Series
Includes
Hardware
Material
vinyl

Description

Handrail Return, 800 Series, Pepperdust, For Use With 800 Series, Overall Height 5 1/2 in, Overall Length 3 in, Material Vinyl, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.