Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Inpro Handrail, Round, Chino, 144" L 910-0258

Handrail, Round, Chino, 144" L (Discontinued)

  • Mfr # 910-0258
  • Zoro # G7773818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-0258
Zoro #
G7773818
UPC #
-
Country of Origin
Unknown

Dimensions

Dia.
1 1/2 in
Overall Length
144 in
Overall Height
1 1/2 in
Mounting Plate Dimensions
2 1/2 in x 3 in
Length
144 in
Wall Thickness
0.62 in

Details

Item
Handrail
Type
Round
Color
Chino
For Use With
Mounting Brackets, Returns, Corners
Construction
Plastic/Aluminum
Net Weight
10.5 lb
Includes
Vinyl Cover, Aluminum Retainer

Description

Handrail, Round, Chino, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 1 1/2 in, Mounting Plate Dimensions 2 1/2 in x 3 in, Construction Plastic/Aluminum, Net Weight 10.5 lb, Wall Thickness 0.62 in, Length 144 in, For Use With Mounting Brackets, Returns, Corners, Includes Vinyl Cover, Aluminum Retainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.