Shop INPRO
See all product information
Create Account
Inside Corner Guard, Cadet Blue, 90 Deg., 1/2"W X 96"H
- Mfr # 409-0134
- Zoro # G1957560
product price:Â
$
12.45
/ea
Key Features
Height
96 in
Width
1/2 in
Thickness
1/16 in
Material
Vinyl
Color
Cadet Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 409-0134
- Zoro #
- G1957560
- UPC #
- -
- Country of Origin
- United States
- Item
- Inside Corner
- Material
- Vinyl
- Color
- Cadet Blue
- Finish
- Smooth
- Corners
- 90 Degrees
- Shell Material
- Vinyl
- Wire Color
- Cadet Blue
- Traction Material
- Vinyl
Dimensions
- Height
- 96 in
- Width
- 1/2 in
- Thickness
- 1/16 in
Description
Inside Corner, Width 1/2 in, Height 96 in, Smooth Finish, Cadet Blue Color, Material Vinyl, Thickness 1/16 in, Corners 90 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.