Zoro Homepage
This item is Discontinued.
Inpro Inside Outside Corner, Oval, Chino 924-0258

Inside Outside Corner, Oval, Chino (Discontinued)

  • Mfr # 924-0258
  • Zoro # G7776119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-0258
Zoro #
G7776119
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Dimension
1 1/16 in x 1 1/2 in
Overall Height
1 1/16 in
Overall Length
3 in

Details

Item
Inside Outside Corner
Color
Chino
Type
Oval
For Use With
920 Series
Includes
Hardware
Material
Plastic

Description

Inside Outside Corner, Oval, Chino, For Use With 920 Series, Overall Height 1 1/16 in, Overall Length 3 in, Mounting Dimension 1 1/16 in x 1 1/2 in, Material Plastic, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.