Zoro Homepage
This item is Discontinued.
Inpro Inside Outside Corner, Round, Amber Cherry 914-0447

Inside Outside Corner, Round, Amber Cherry (Discontinued)

  • Mfr # 914-0447
  • Zoro # G7674307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914-0447
Zoro #
G7674307
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Dimension
1 1/2 in x 1 1/2 in
Overall Length
3 in
Overall Height
1 1/2 in

Details

Item
Inside Outside Corner
Color
Amber Cherry
Type
Round
For Use With
910FV Series
Material
Faux Wood
Includes
Hardware

Description

Inside Outside Corner, Round, Amber Cherry, For Use With 910FV Series, Overall Height 1 1/2 in, Overall Length 3 in, Mounting Dimension 1 1/2 in x 1 1/2 in, Material Faux Wood, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.