Zoro Homepage
This item is Discontinued.
Inpro Ligature Res. Handrail R Ret. Brkt, 800 CBRKRR

Ligature Res. Handrail R Ret. Brkt, 800 (Discontinued)

  • Mfr # CBRKRR
  • Zoro # G2712425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBRKRR
Zoro #
G2712425
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Mounting Dimension
1 1/2 x 1 7/8 in
Overall Height
1 7/8 in

Details

Item
Handrail Right Return Bracket
Color
Black
Type
Accessory
For Use With
800 and 800W Series Handrails
Ligature Resistant
Yes
Material
Wood

Description

Handrail Right Return Bracket, Accessory, Black, For Use With 800 and 800W Series Handrails, Overall Height 1 7/8 in, Overall Length 1-7/8 In., Mounting Dimension 1 1/2 x 1 7/8 in, Material Wood, Ligature Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.