Zoro Homepage
This item is Discontinued.
Inpro Ligature Resistant Pop Out Carrier, White CE9026-LR

Ligature Resistant Pop Out Carrier, White (Discontinued)

  • Mfr # CE9026-LR
  • Zoro # G2712215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE9026-LR
Zoro #
G2712215
UPC #
-
Country of Origin
Unknown

Dimensions

Dimensions
5/8 x 2 7/8 in

Details

Item
Ligature Resistant Pop Out Carrier
Material
PVC
Color
White
Industry Type
Healthcare
For Use with Model Number
Mfr. No. CE800008(-AN), CE800016(-AN), CE900008, CE900016
For Use With Model Number
Mfr. No. CE800008(-AN), CE800016(-AN), CE900008, CE900016

Description

Ligature Resistant Pop Out Carrier, Color White, Material PVC, Dimensions 5/8 x 2-7/8 In., For Use with Model Number Mfr. No. CE800008(-AN), CE800016(-AN), CE900008, CE900016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.