Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Inpro Privacy Curtain, Nutmeg, 81 in. H, 108 in W CZ-SMPL10881-NT

Privacy Curtain, Nutmeg, 81 in. H, 108 in W (Discontinued)

  • Mfr # CZ-SMPL10881-NT
  • Zoro # G4307241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZ-SMPL10881-NT
Zoro #
G4307241
UPC #
-
Country of Origin
Unknown

Dimensions

Height
81 in
Width
108 in

Details

Item
Privacy Curtain
Material
Polyester
Color
Nutmeg
Pattern
Basket Weave Pattern
Industry Type
Healthcare
Includes
Topically Antimicrobial, Stain-Resistant, and Flame Retardant Fabric, Mesh and Grommets

Description

Privacy Curtain, Color Nutmeg, Pattern Basket Weave Pattern, Height 81 in, Width 108 in, Material Polyester, Includes Topically Antimicrobial, Stain-Resistant, and Flame Retardant Fabric, Mesh and Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.