Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Inpro Rigid Vinyl Sheet, 48InH, 96InL, Feather 405-0238

Rigid Vinyl Sheet, 48InH, 96InL, Feather (Discontinued)

  • Mfr # 405-0238
  • Zoro # G9633443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405-0238
Zoro #
G9633443
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Length
96 in
Thickness
3/64 in

Details

Item
Rigid Vinyl Sheet
Color
Feather
Material
Vinyl
Mounting
Adhesive
Hardware
Not included

Description

Rigid Vinyl Sheet, Height 48 in, Length 96 in, Thickness 3/64 in, Color Feather, Material Vinyl, Mounting Adhesive, Hardware Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.