Zoro Homepage
This item is Discontinued.
Inpro Rigid Vinyl Sheet, 48InH, 96InL, Pepperdust 406-0119

Rigid Vinyl Sheet, 48InH, 96InL, Pepperdust (Discontinued)

  • Mfr # 406-0119
  • Zoro # G9633522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406-0119
Zoro #
G9633522
UPC #
-
Country of Origin
United States

Dimensions

Height
48"
Length
96"
Thickness
1/16"

Details

Item
Rigid Vinyl Sheet
Color
Pepperdust
Material
vinyl
Hardware
Not included
Mounting
Adhesive

Description

Rigid Vinyl Sheet, Height 48 in, Length 96 in, Thickness 1/16 in, Color Pepperdust, Material Vinyl, Mounting Adhesive, Hardware Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.