Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Inpro Shower Curtain, Bluemoon, 48 in.W, 72 in.L CZ-CHALET4872BM

Shower Curtain, Bluemoon, 48 in.W, 72 in.L (Discontinued)

  • Mfr # CZ-CHALET4872BM
  • Zoro # G2362565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZ-CHALET4872BM
Zoro #
G2362565
UPC #
-
Country of Origin
Unknown

Dimensions

Length
72 in
Width
48 in

Details

Item
Shower Curtain
Material
Polyester
Color
Bluemoon
Pattern
Basketweave
Number of Hooks Required
9
Mounting Type
Standard Grommets

Description

Shower Curtain, Color Bluemoon, Material Polyester, Mounting Type Standard Grommets, Number of Hooks Required 9, Pattern Basketweave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.