Zoro Homepage
This item is Discontinued.
Inpro Shower Curtain, Polyester, Bluemoon, 68" W, 84" L CZ-CHALT6884BM

Shower Curtain, Polyester, Bluemoon, 68" W, 84" L (Discontinued)

  • Mfr # CZ-CHALT6884BM
  • Zoro # G4307521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZ-CHALT6884BM
Zoro #
G4307521
UPC #
-
Country of Origin
Unknown

Dimensions

Length
84"
Width
68"

Details

Item
Shower Curtain
Color
Bluemoon
Material
Polyester
Number of Hooks Required
13
Mounting Type
Standard Grommets
Pattern
Solid

Description

Shower Curtain, Color Bluemoon, Material Polyester, Mounting Type Standard Grommets, Number of Hooks Required 13, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.