Zoro Homepage
This item is Discontinued.
Inpro Shower Curtain, Polyester, Cafe, 68" W, 102" L CZ-CHALT68102CF

Shower Curtain, Polyester, Cafe, 68" W, 102" L (Discontinued)

  • Mfr # CZ-CHALT68102CF
  • Zoro # G4307497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZ-CHALT68102CF
Zoro #
G4307497
UPC #
-
Country of Origin
Unknown

Dimensions

Length
102 in
Width
68 in

Details

Item
Shower Curtain
Color
Cafe
Material
Polyester
Mounting Type
Standard Grommets
Number of Hooks Required
13
Pattern
Solid

Description

Shower Curtain, Color Cafe, Material Polyester, Mounting Type Standard Grommets, Number of Hooks Required 13, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.