Zoro Homepage
This item is Discontinued.
Inpro Spring Clip, 9/16 in. Grid, Formatrac CE2500-916

Spring Clip, 9/16 in. Grid, Formatrac (Discontinued)

  • Mfr # CE2500-916
  • Zoro # G2712267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE2500-916
Zoro #
G2712267
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9/16 in
Dimensions
1/2 x 9/16 in
Overall Length
1/2 in

Details

Item
Spring Clip
Material
Metal
Color
White
Industry Type
Healthcare
Includes
9/16 Grid Clip
Compatible Manufacturer Part Number
Mfr. No. CE200008, CE200040
Product Type
Spring Clip with Grid Clip

Description

Spring Clip, Color White, Material Metal, Dimensions 1/2 x 9/16 In., For Use with Model Number Mfr. No. CE200008, CE200040, Includes 9/16 Grid Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.