Zoro Homepage
This item is Discontinued.
Inpro Tegular Ceiling Grid Clip, White CE9271

Tegular Ceiling Grid Clip, White (Discontinued)

  • Mfr # CE9271
  • Zoro # G2711996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE9271
Zoro #
G2711996
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
22 1/4 in
Overall Width
5/8 in
Dimensions
15/16 x 2 x 1 3/8 in
Overall Length
50 13/16 in

Details

Item
Flush Grid Clip
Material
PVC
Color
White
Industry Type
Healthcare
Compatible Manufacturer Part Number
Mfr. No. CE800008(-AN), CE800016(-AN), CE900008, CE900016
Product Type
Flush Grid Clip

Description

Tegular Ceiling Grid Clip, Color White, Material PVC, Dimensions 15/16 x 2 x 1-3/8 In., For Use with Model Number Mfr. No. CE800008(-AN), CE800016(-AN), CE900008, CE900016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.