Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE9273
Zoro #
G2712075
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
24 3/4 in
Dimensions
1 x 1 3/8 x 2 1/16 in
Overall Length
50 13/16 in
Details
Item
Spool Carrier
Material
PVC
Color
White
Industry Type
Healthcare
Product Type
Spool Carrier
Compatible Manufacturer Part Number
Mfr. No. CE800008(-AN), CE800016(-AN), CE900008, CE900016
Description
Tegular Ceiling Swivel Grid Clip, Color White, Material PVC, Dimensions 1 x 1-3/8 x 2-1/16 In., For Use with Model Number Mfr. No. CE800008(-AN), CE800016(-AN), CE900008, CE900016
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.