Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Inpro Wall Guard End Cap, 7-3/4InH, Feather 701-0238

Wall Guard End Cap, 7-3/4InH, Feather (Discontinued)

  • Mfr # 701-0238
  • Zoro # G2712355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-0238
Zoro #
G2712355
UPC #
-
Country of Origin
Unknown

Dimensions

Height
7 3/4 in
Thickness
1 in

Details

Item
End Cap
Color
Feather
Material
vinyl
Mounting
Screw In
For Use With
700 Series

Description

End Cap, Color Feather, Height 7 3/4 in, Thickness 1 in, Material Vinyl, Mounting Screw In, For Use With 700 Series

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.