This item is Discontinued.

Inroom Furniture Designs <b>Features</b><ul><li>Bedframe glides</li><li>Which can easily match with bedframes in the market</ B1304-4

<b>Features</b><ul><li>Bedframe glides</li><li>Which can easily match with bedframes in the market</ (Discontinued)

  • Mfr # B1304-4
  • Zoro # G403709125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1304-4
Zoro #
G403709125
UPC #
742948987615
Country of Origin
China

Description

Features
  • Bedframe glides
  • Which can easily match with bedframes in the market
  • Set of 4
Specifications
  • Finish: Black
  • Material: Plastic
  • Assembly: Yes
  • Age Group: Adult
  • Gender: Unisex
  • Dimension: 4.4" H x 2.5" W x 2.5" L
  • Weight Capacity: 250 lbs
  • Weight: 42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.