This item is Discontinued.

This item is Discontinued.
C1406 Console Table - Black; 30 x 42 x 12 in. (Discontinued)
Mfr #
C1406
Zoro #
G803850410
UPC # 742948987783
Country of Origin China
Category Accent Furniture and Storage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C1406
Zoro #
G803850410
UPC #
742948987783
Country of Origin
China
Description
Add the Console Table to your entryway or living room for a great new look. Features 3 open shelves for displaying your decor on or use it as a TV Console and keep all your home entertainment items together.
Specifications- Finish: Black
- Material: Wood
- Style: Contemporary
- Assembly: Yes
- Age Group: Adult
- Gender: Unisex
- Dimension: 30" H x 42" W x 12" L
- Weight Capacity: 60 lbs
- Weight: 30 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.