This item is Discontinued.

Inroom Furniture Designs BS-1512 Towel Rack - Chrome & White; 32 x 15 x 7 in. BS-1512

This item is Discontinued.

Inroom Furniture Designs

BS-1512 Towel Rack - Chrome & White; 32 x 15 x 7 in. (Discontinued)

Mfr # BS-1512
Zoro # G103769252
UPC # 742948988353
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BS-1512
Zoro #
G103769252
UPC #
742948988353
Country of Origin
China

Description

An attractive way to hold up your towels or wash cloths and to add a modern design to your bathroom! Very stable with its heavy rectangular tempered solid white glass base.

Specifications
  • Finish: Chrome & White
  • Material: Metal & Glass
  • Style: Modern
  • Assembly: Yes
  • Age Group: Adult
  • Gender: Unisex
  • Dimension: 32" H x 15" W x 7" L
  • Weight Capacity: 35 lbs
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.