This item is Discontinued.

Inroom Furniture Designs CH-4835 Coat Rack - Chrome; 71 x 11 x 11 in. CH-4835

This item is Discontinued.

Inroom Furniture Designs

CH-4835 Coat Rack - Chrome; 71 x 11 x 11 in. (Discontinued)

Mfr # CH-4835
Zoro # G803709237
UPC # 742948988490
Country of Origin China
Category Garment Racks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-4835
Zoro #
G803709237
UPC #
742948988490
Country of Origin
China

Description

This well designed coat rack is the perfect addition to your home that will or waiting room at your business. Allows you to keep your garments like coats, jackets, scarves, and hats in place without creating a mess.

Specifications
  • Finish: Chrome
  • Material: Metal
  • Style: Modern
  • Assembly: Yes
  • Age Group: Adult
  • Gender: Unisex
  • Dimension: 71" H x 11" W x 11" L
  • Weight Capacity: 35 lbs
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.