This item is Discontinued.

Inroom Furniture Designs L1031-PU Table Lamp - Purple; 11.5 x 8 x 8 in. L1031-PU

This item is Discontinued.

Inroom Furniture Designs

L1031-PU Table Lamp - Purple; 11.5 x 8 x 8 in. (Discontinued)

Mfr # L1031-PU
Zoro # G503769340
UPC # 742948988995
Country of Origin China
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1031-PU
Zoro #
G503769340
UPC #
742948988995
Country of Origin
China

Description

Wayne Metal Base with Fabric Shade Table Lamp. Perfect for living room, bedroom, office, kids room, or college dorm.

Specifications
  • Finish: Purple
  • Material: Metal & Fabric
  • Style: Contemporary
  • Assembly: Yes
  • Age Group: Adult
  • Gender: Unisex
  • Dimension: 11.5" H x 8" Dia. x 8" Dia.
  • Weight: 0.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.