This item is Discontinued.

In-Sink-Erator InSinkErator CONTRACTOR333W-CORD 0.75 HP Contractor 333 Garbage Disposal with Cord CONTRACTOR333W/CORD

This item is Discontinued.

In-Sink-Erator

InSinkErator CONTRACTOR333W-CORD 0.75 HP Contractor 333 Garbage Disposal with Cord (Discontinued)

Mfr # CONTRACTOR333W/CORD
Zoro # G303992252
UPC # 50375016878
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CONTRACTOR333W/CORD
Zoro #
G303992252
UPC #
50375016878
Country of Origin
China

Description

Simplify kitchen cleanup with this InSinkErator Contractor 333 garbage disposal. The three-quarters horsepower heavy-duty motor grinds up tough food waste for quick and easy disposal that also cuts back on bagged garbage. The Quiet Dura-Drive induction motor provides long-lasting use, even in the face of chicken bones, fruit rinds and coffee grinds.

Features
  • 3/4 Horsepower Heavy Duty Motor
  • Stainless Steel Grind Components
  • Quick Lock mounting for fast,easy installation
  • Polished stainless steel flange with 1-piece stainless steel stopper
Specifications
  • Type of Feed: Continuous
  • Motor: Single Phase
  • Horsepower: 3/4 HP
  • Volts: 12
  • HZ: 6
  • RPM: 1725
  • Amp. (Avg. Load): 5.7
  • Time Rating: Intermittent
  • Lubrication: Permanently Lubricated Upper & Lower Bearings
  • Grind Chamber Capacity: 26 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.