Adhesion Tester, +/-1% Full Scale, LCD
Mfr # SPT-AD21
Zoro # G711248736
product price: $4,928.99
/ea
Free Shipping & Returns
Key Features
Includes
Carrying Case
Standards
12004-2EN, AS/NZS 1580.408.5, ASTM C1583, ASTM D4541, ASTM D7234, ASTM D7522, EN 1542, ISO 16276-1, ISO 4624
Battery Type
Lithium
Product Type
Adhesion Tester
Adhesion Strength Resolution
1 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPT-AD21
Zoro #
G711248736
UPC #
6974029775284
Country of Origin
China
Dimensions
Minimum Dolly Adhesion Strength at Dolly Length
101 psi
Maximum Dolly Adhesion Strength at Dolly Length
2,900 psi
Details
Item
Adhesion Tester
Includes
Carrying Case
Standards
12004-2EN, AS/NZS 1580.408.5, ASTM C1583, ASTM D4541, ASTM D7234, ASTM D7522, EN 1542, ISO 16276-1, ISO 4624
Battery Type
Lithium
Product Type
Adhesion Tester
Adhesion Strength Resolution
1 psi
Display Type
LCD
Adhesion Strength Accuracy
+/-1% Full Scale
Interface Type
USB
Description
Adhesion Tester, Adhesion Strength Accuracy +/-1 Percent Full Scale, Adhesion Strength Resolution 1 psi, Display Type LCD, Includes Carrying Case, Maximum Dolly Adhesion Strength at Dolly Length 2,900 psi, Minimum Dolly Adhesion Strength at Dolly Length 101 psi, Interface Type USB, Battery Type Lithium, Standards 12004-2EN, AS/NZS 1580.408.5, ASTM C1583, ASTM D4541, ASTM D7234, ASTM D7522, EN 1542, ISO 16276-1, ISO 4624, Product Type Adhesion Tester
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.