Zoro Homepage

Adj. Go/No-Go Snap Gauge,

  • Mfr # 2187-13

  • Zoro # G5047175


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
1.024 in
Measuring Range (In./mm)
0.240 in -0.510 in
Features
Used as Go/No-Go Gage
Number of Pieces
1
Measuring Range (In.)
0.240 in -0.510 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2187-13
Zoro #
G5047175
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
1.024 in
Length (In.)
2.913 in
Width (In.)
3.130 in
Thickness (In.)
0.480 in
Anvil Diameter
0.484 in
Dimension Type
Inch

Details

Item
Adjustable Go/No-Go Snap Gauge
Measuring Range (In./mm)
0.240 in -0.510 in
Features
Used as Go/No-Go Gage
Number of Pieces
1
Measuring Range (In.)
0.240 in -0.510 in
Anvil Flatness
59 uin
Measurement Style
Go/No-Go Gauge Limit Setting
Parallelism
1.26 in
Operation Type
Mechanical
Range
0.24 in to 0.51 in
Minimum Measurement - Inch
0.24 in
Inches Measured - Minimum
0.2362 in
Millimeters Measured - Maximum
13 mm
Contact Material
Steel
Includes Indicator
No
Millimeters Measured - Minimum
6 mm
Inches Measured - Maximum
0.5118 in
Requires Indicator
No

Description

Adjustable Go/No-Go Snap Gauge, Range 0.24 in to 0.51 in, Graduations Not Applicable, Accuracy Not Applicable, Contact Material Steel, Dimension Type Inch, Includes Indicator No, Minimum Measurement - Inch 0.24 in, Operation Type Mechanical, Requires Indicator No, Anvil Diameter 0.484 in, Anvil Flatness 59 uin, Dial Reading Not Applicable, Measurement Style Go/No-Go Gauge Limit Setting, Measuring Force Not Applicable, Parallelism 1.26 in, Throat Depth 1.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.