Zoro Homepage

Adjustable Square, 7/8 x 1-1/2" Sz

  • Mfr # 4701-1

  • Zoro # G0371811


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Unfinished
Size
7/8 in x 1-1/2 in
Number of Pieces
1
Tongue Size
1/16 x 1-1/16 x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4701-1
Zoro #
G0371811
UPC #
-
Country of Origin
China

Dimensions

Size
7/8 in x 1-1/2 in
Tongue Size
1/16 x 1-1/16 x 8 in
Body Size
7/8 x 1-1/2 in

Details

Item
Adjustable Square
Material
Stainless Steel
Finish
Unfinished
Number of Pieces
1

Description

Adjustable Square, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.