Zoro Homepage

Aluminium Extension Rod for M5 Stylus

  • Mfr # ISQ-02-5110-100SAL

  • Zoro # G811755592


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Extension Material
Aluminum
Extension Length
3.937 in
OEM Brand and Model Equivalent
Zeiss 600341-8264-000
Compatible Product Type
M5 Styli
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-02-5110-100SAL
Zoro #
G811755592
UPC #
6940561996449
Country of Origin
China

Dimensions

Extension Length
3.937 in
Thread Size
M5
Outside Diameter
0.443 in

Details

Item
Extension Rod for M5 Stylus
Material
Aluminum
Extension Material
Aluminum
OEM Brand and Model Equivalent
Zeiss 600341-8264-000
Compatible Product Type
M5 Styli
Base Material
Stainless Steel
Compatible Pump
M5 CMM Styli

Description

Extension Rod for M5 Stylus, Thread Size M5, Material Aluminum, Outside Diameter 0.443 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.