Zoro Homepage

Aluminum Extension Rod for M5 Stylus

  • Mfr # ISQ-55-031

  • Zoro # G711755593


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
OEM Brand and Model Equivalent
Renishaw A-5003-5285
Extension Length
1.97 in
Extension Material
Aluminum
Compatible Product Type
M5 Styli
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-55-031
Zoro #
G711755593
UPC #
6940561996661
Country of Origin
China

Dimensions

Extension Length
1.97 in
Thread Size
M5
Outside Diameter
0.79 in

Details

Item
Extension Rod for M5 Stylus
Material
Aluminum
OEM Brand and Model Equivalent
Renishaw A-5003-5285
Extension Material
Aluminum
Compatible Product Type
M5 Styli
Compatible Pump
M5 CMM Styli

Description

Extension Rod for M5 Stylus, Thread Size M5, Material Aluminum, Outside Diameter 0.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.