Zoro Homepage

Anvil Micrometer, Interchangeable Anvil

  • Mfr # 3262-2

  • Zoro # G6319420


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Operation
Mechanical
Features
Supplied with Flat Anvil and Rod Anvil
Includes
Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3262-2
Zoro #
G6319420
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in
Spindle Size
0.256 in
Spindle Diameter
0.256 in
Dimension Type
Inch
Spindle Diameter1
0.256 in

Details

Item
Micrometer
Resolution
0.0001"
Range
1 to 2"
Operation
Mechanical
Features
Supplied with Flat Anvil and Rod Anvil
Includes
Setting Standards
Spindle
Flat
Anvil
Interchangeable
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Steel
SPC Output
No
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
IP Rating
Not Rated
Long Form Calibration Certificate
No
Case Included
Yes
Minimum Measurement - Inch
1 in
Thimble Type
Ratchet
Anvil Shape
Flat
Maximum Measurement - Inch
2 in
Operation Type
Mechanical
Accuracy
0.00016 in
Case Type
Plastic
Inches Measured - Minimum
1 in
Rotating Spindle
Yes
Included Certification
Not Included
Inches Measured - Maximum
2 in

Description

Mechanical Multi-Anvil Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy 0.00016 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Rod Anvil 0.118 in Diameter, Included Certification Not Included, Includes Hard Plastic Case, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.