Zoro Homepage

Base Plate, 12 mm H, 300 mm L, 300 mm W

  • Mfr # ISY-200-3

  • Zoro # G805968342


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Base Plate Length
300 mm
Base Plate Width
300 mm
Base Plate Height
12 mm
Base Plate Hole Center to Center Distance
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-200-3
Zoro #
G805968342
UPC #
6940561974720
Country of Origin
China

Dimensions

Base Plate Length
300 mm
Base Plate Width
300 mm
Base Plate Height
12 mm
Base Plate Hole Thread Size
M8

Details

Item
Base Plate
Material
Aluminum
Base Plate Hole Center to Center Distance
20 mm
Compatible Fixturing Set Manufacturer Number
ISY-200, ISY-300

Description

Base Plate, Base Plate Height 12 mm, Base Plate Hole Center to Center Distance 20 mm, Base Plate Hole Thread Size M8, Base Plate Length 300 mm, Base Plate Width 300 mm, Compatible Fixturing Set Manufacturer Number ISY-200, ISY-300, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.