Shop INSIZE
See all product information
Create Account
Base Plate, 15 mm H, 400 mm L, 400 mm W
Mfr # ISY-600-800028
Zoro # G905968341
product price:Â
$
1,202.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Base Plate Hole Thread Size
M8
Base Plate Height
15 mm
Base Plate Length
400 mm
Base Plate Width
400 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISY-600-800028
- Zoro #
- G905968341
- UPC #
- 6940561980578
- Country of Origin
- China
- Item
- Base Plate
- Material
- Aluminum
- Base Plate Hole Center to Center Distance
- 20 mm
- Compatible Fixturing Set Manufacturer Number
- ISY-600
Description
Base Plate, Base Plate Height 15 mm, Base Plate Hole Center to Center Distance 20 mm, Base Plate Hole Thread Size M8, Base Plate Length 400 mm, Base Plate Width 400 mm, Compatible Fixturing Set Manufacturer Number ISY-600, Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.