Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Center, 23-7/32" L, 6-57/64" W

  • Mfr # 4723-300E

  • Zoro # G1194433


product price: $12,626.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 35/64 in
Max. Working Capacity Dia.
0.97 in
Max. Working Capacity Length
11.81 in
Height
3 35/64 in
Width
6 57/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4723-300E
Zoro #
G1194433
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 35/64 in
Max. Working Capacity Dia.
0.97 in
Max. Working Capacity Length
11.81 in
Height
3 35/64 in
Width
6 57/64 in
Length
23 7/32 in
Overall Width
6 57/64 in
Working Diameter
7 3/32 in
Maximum Working Length
11 13/16 in

Details

Item
Bench Center
Distance Between Centers (In.)
11 13/16 in
Parallelism
+/-0.0002 in
Guide Surface Material
Cast Iron
Operating Position
Horizontal
Squareness
+/-0.0002 in
Bench Center Style
Guide Surface
Includes Moveable Column
Yes
Center Style
0.484 in dia
Parellelism
+/-0.0002 in

Description

If you're looking for a vise that can provide both high-quality and durability, the InSize 4723-300E Bench Center is the perfect choice. It is suitable for use in a variety of applications, from hobby work to professional tasks. The bench center has a total length of 23 7/32 in., with a working capacity diameter of 0.97 in.. This product also features an overall height of 3 35/64 in., width of 6 57/64 in., distance between centers of 11 13/16 in., and maximum working length of 11 13/16. With parallelism within +/-0.0002", this bench center ensures accurate results every time. If you need something that can give you accuracy and precision, then look no further than the InSize 4723-300E Bench Center.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.