Zoro Homepage

Bench Center

  • Mfr # 4721-75AE

  • Zoro # G316556014


product price: $3,270.99
/ea
Free Shipping & Returns

Key Features

Bench Center Style
Guide Surface
Includes Moveable Column
Yes
Working Diameter
3 5/32 in
Overall Width
4 17/25 in
Overall Height
1 57/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4721-75AE
Zoro #
G316556014
UPC #
-
Country of Origin
China

Dimensions

Working Diameter
3 5/32 in
Overall Width
4 17/25 in
Overall Height
1 57/100 in
Maximum Working Length
3 15/16 in

Details

Bench Center Style
Guide Surface
Includes Moveable Column
Yes
Item
Bench Center
Operating Position
Horizontal
Center Style
6mm

Description

Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal, Working Diameter 3 5/32 in, Maximum Working Length 3 15/16 in, Center Style 6mm, Head and Tailstock Material Not Applicable, Overall Height 1 57/100 in, Overall Width 4 17/25 in, Shaft Diameter Not Applicable, Shaft Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.