Bench Center
Mfr # 4722-200
Zoro # G016556000
product price: $7,968.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3 7/50 in
Maximum Working Length
7 7/8 in
Center Style
16mm/20.2mm
Includes Moveable Column
No
Bench Center Style
Guide Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4722-200
Zoro #
G016556000
UPC #
-
Country of Origin
China
Dimensions
Overall Height
3 7/50 in
Maximum Working Length
7 7/8 in
Working Diameter
6 19/64 in
Overall Width
4 18/25 in
Details
Item
Bench Center
Center Style
16mm/20.2mm
Includes Moveable Column
No
Bench Center Style
Guide Surface
Operating Position
Horizontal, Vertical
Description
Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column No, Operating Position Horizontal, Vertical, Working Diameter 6 19/64 in, Maximum Working Length 7 7/8 in, Center Style 16mm/20.2mm, Head and Tailstock Material Not Applicable, Overall Height 3 7/50 in, Overall Width 4 18/25 in, Shaft Diameter Not Applicable, Shaft Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.