Bench Center
Mfr # 4737-25E
Zoro # G816119122
product price: $2,049.99
/ea
Free Shipping & Returns
Key Features
Includes
Dust Cover
Anvil Shape
Flat
Compatible Indicator Mount Size
3/8 in
Base Material
Steel
With Feet
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4737-25E
Zoro #
G816119122
UPC #
-
Country of Origin
China
Dimensions
Compatible Indicator Mount Size
3/8 in
Anvil Size
10.512 in x 4.488 in
Base Size
10.512 in x 4.488 in x 5.118 in
Base Length
10.512 in
Base Width
4.49 in
Base Height
5.118 in
Details
Item
Bench Center
Includes
Dust Cover
Anvil Shape
Flat
Base Material
Steel
With Feet
Yes
Anvil Material
Steel
Anvil Style
Smooth
Fine Adjustment Position
Fine Adjust Top (FAT)
Description
Bench Center, Anvil Shape Flat, Anvil Size 10.512 in x 4.488 in, Anvil Style Smooth, Base Height 5.118 in, Base Length 10.512 in, Base Material Steel, Base Size 10.512 in x 4.488 in x 5.118 in, Base Width 4.49 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter Not Applicable, Anvil Material Steel, Includes Dust Cover, With Feet Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.