Bench Center
- Mfr # 4737-26E
- Zoro # G821722379
product price:Â
$
2,375.99
/ea
Free Shipping & Returns
Key Features
Base Material
Steel
With Feet
Yes
Base Size
10.512 in x 4.488 in x 5.118 in
Anvil Shape
Flat
Anvil Size
10.512 in x 4.488 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4737-26E
- Zoro #
- G821722379
- UPC #
- -
- Country of Origin
- China
Dimensions
- Base Size
- 10.512 in x 4.488 in x 5.118 in
- Anvil Size
- 10.512 in x 4.488 in
- Base Height
- 5.118 in
- Base Width
- 4.49 in
- Base Length
- 10.512 in
- Compatible Indicator Mount Size
- 3/8 in
Details
- Base Material
- Steel
- With Feet
- Yes
- Anvil Shape
- Flat
- Item
- Bench Center
- Anvil Material
- Steel
- Fine Adjustment Position
- Fine Adjust Top (FAT)
- Includes
- Dust Cover
- Anvil Style
- Smooth
Description
Bench Center, Anvil Shape Flat, Anvil Size 10.512 in x 4.488 in, Anvil Style Smooth, Base Height 5.118 in, Base Length 10.512 in, Base Material Steel, Base Size 10.512 in x 4.488 in x 5.118 in, Base Width 4.49 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter Not Applicable, Anvil Material Steel, Includes Dust Cover, With Feet Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.