Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Center

  • Mfr # 4738-300E

  • Zoro # G216556022


product price: $3,741.99
/ea
Free Shipping & Returns

Key Features

Maximum Working Length
11 13/16 in
Center Style
40mm
Working Diameter
7 5/64 in
Overall Height
5 9/10 in
Overall Width
7 87/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4738-300E
Zoro #
G216556022
UPC #
-
Country of Origin
China

Dimensions

Maximum Working Length
11 13/16 in
Working Diameter
7 5/64 in
Overall Height
5 9/10 in
Overall Width
7 87/100 in

Details

Center Style
40mm
Bench Center Style
Guide Surface
Operating Position
Horizontal
Includes Moveable Column
Yes
Item
Bench Center

Description

Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal, Working Diameter 7 5/64 in, Maximum Working Length 11 13/16 in, Center Style 40mm, Head and Tailstock Material Not Applicable, Overall Height 5 9/10 in, Overall Width 7 87/100 in, Shaft Diameter Not Applicable, Shaft Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.