Bench Center
Mfr # 4738-301E
Zoro # G016284378
product price: $3,759.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 9/10 in
Center Style
40mm
Maximum Working Length
11 13/16 in
Includes Moveable Column
Yes
Operating Position
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4738-301E
Zoro #
G016284378
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5 9/10 in
Maximum Working Length
11 13/16 in
Working Diameter
7 5/64 in
Overall Width
7 87/100 in
Details
Item
Bench Center
Center Style
40mm
Includes Moveable Column
Yes
Operating Position
Horizontal
Bench Center Style
Guide Surface
Description
Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal, Working Diameter 7 5/64 in, Maximum Working Length 11 13/16 in, Center Style 40mm, Head and Tailstock Material Not Applicable, Overall Height 5 9/10 in, Overall Width 7 87/100 in, Shaft Diameter Not Applicable, Shaft Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.