Zoro Homepage

Bench Center

  • Mfr # 4788-D3E

  • Zoro # G716556034


product price: $5,930.99
/ea
Free Shipping & Returns

Key Features

Includes Moveable Column
Yes
Overall Width
7 35/64 in
Center Style
18mm/25mm
Overall Height
3 17/32 in
Operating Position
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4788-D3E
Zoro #
G716556034
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 35/64 in
Overall Height
3 17/32 in
Maximum Working Length
11 13/16 in
Working Diameter
7 3/32 in

Details

Includes Moveable Column
Yes
Item
Bench Center
Center Style
18mm/25mm
Operating Position
Horizontal
Bench Center Style
Guide Surface

Description

Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal, Working Diameter 7 3/32 in, Maximum Working Length 11 13/16 in, Center Style 18mm/25mm, Head and Tailstock Material Not Applicable, Overall Height 3 17/32 in, Overall Width 7 35/64 in, Shaft Diameter Not Applicable, Shaft Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.