Bench Center
Mfr # 4788-D4E
Zoro # G416556013
product price: $9,021.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Maximum Working Length
15 47/64 in
Overall Width
8 7/100 in
Operating Position
Horizontal
Center Style
30mm
Includes Moveable Column
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4788-D4E
Zoro #
G416556013
UPC #
-
Country of Origin
China
Dimensions
Maximum Working Length
15 47/64 in
Overall Width
8 7/100 in
Overall Height
9 12/25 in
Working Diameter
10 15/64 in
Details
Item
Bench Center
Operating Position
Horizontal
Center Style
30mm
Includes Moveable Column
Yes
Bench Center Style
Guide Surface
Description
Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal, Working Diameter 10 15/64 in, Maximum Working Length 15 47/64 in, Center Style 30mm, Head and Tailstock Material Not Applicable, Overall Height 9 12/25 in, Overall Width 8 7/100 in, Shaft Diameter Not Applicable, Shaft Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.