Zoro Homepage

Bench Center

  • Mfr # 4788-D6E

  • Zoro # G716555983


product price: $12,881.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Working Diameter
10 15/64 in
Center Style
30mm
Overall Height
9 21/25 in
Overall Width
8 33/50 in
Maximum Working Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4788-D6E
Zoro #
G716555983
UPC #
-
Country of Origin
China

Dimensions

Working Diameter
10 15/64 in
Overall Height
9 21/25 in
Overall Width
8 33/50 in
Maximum Working Length
23 5/8 in

Details

Center Style
30mm
Item
Bench Center
Bench Center Style
Guide Surface
Operating Position
Horizontal
Includes Moveable Column
Yes

Description

Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal, Working Diameter 10 15/64 in, Maximum Working Length 23 5/8 in, Center Style 30mm, Head and Tailstock Material Not Applicable, Overall Height 9 21/25 in, Overall Width 8 33/50 in, Shaft Diameter Not Applicable, Shaft Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.