Zoro Homepage

Blade Micrometer, Blade Anvil, Mechanical

  • Mfr # 3232-3

  • Zoro # G6284159


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Operation
Mechanical
Features
Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle
Includes
Setting Standards
Spindle
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3232-3
Zoro #
G6284159
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.256 in
Anvil Size
0.256 in
Dimension Type
Inch
Spindle Diameter
0.236 in
Spindle Diameter1
0.236 in

Details

Item
Micrometer
Resolution
0.0001"
Range
2 to 3"
Operation
Mechanical
Features
Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle
Includes
Setting Standards
Spindle
Blade
Anvil
Blade
Thimble
Ratchet
Spindle Material
Steel
SPC Output
No
Anvil Material
Steel
Rotating Spindle (Yes/No)
No
Long Form Calibration Certificate
No
IP Rating
Not Rated
Anvil Shape
Blade
Maximum Measurement - Inch
3 in
Case Type
Plastic
Case Included
Yes
Thimble Type
Ratchet
Operation Type
Mechanical
Minimum Measurement - Inch
2 in
Accuracy
0.00020 in
Inches Measured - Minimum
2 in
Included Certification
Not Included
Rotating Spindle
No
Inches Measured - Maximum
3 in

Description

Mechanical Blade Micrometer, Range 2 in to 3 in, Resolution 0.0001 in, Accuracy 0.00020 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.256 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Blade Length 0.2560 in, Blade Thickness 0.0300 in, Included Certification Not Included, Includes Hard Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.