Zoro Homepage

Blade Micrometer, Ratchet Thimble

  • Mfr # 3532-100E

  • Zoro # G6262179


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
Spindle
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3532-100E
Zoro #
G6262179
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in x 0.236 in
Spindle Size
0.256 in x 0.236 in
Spindle Diameter
0.236 in
Dimension Type
Inch/Metric
Battery Size
LR44, SR44
Spindle Diameter1
0.236 in
Jaw Depth
2.736 in

Details

Item
Micrometer
Resolution
0.00005"/0.001mm
Range
3 to 4"/75 to 100mm
Operation
Electronic
Features
Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
Spindle
Blade
Anvil
Blade
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
Spindle Material
Steel
Anvil Material
Steel
Rotating Spindle (Yes/No)
No
SPC Output
Yes
IP Rating
Not Rated
Thimble Type
Ratchet
Includes Battery
Yes
Accuracy
+/-0.0002 in
Maximum Measurement - Inch
4 in
Maximum Measurement - mm
100 mm
Anvil Shape
Flat
Minimum Measurement - Inch
3 in
Coolant Resistant
No
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Operation Type
Digital
Minimum Measurement - mm
75 mm
Display Type
LCD
Data Output Type
Cabled, Wireless
Inches Measured - Maximum
4 in
Inches Measured - Minimum
3 in
Millimeters Measured - Minimum
75 mm
Millimeters Measured - Maximum
100 mm
Rotating Spindle
No
Spindle Shape
Flat

Description

Digital Blade Micrometer, Range 3 in to 4 in, 75 to 100 mm, Resolution 0.00005 in, Accuracy +/-0.0002 in, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in x 0.236 in, Coolant Resistant No, Dimension Type Inch/Metric, Jaw Depth 2.736 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Steel, Battery Size LR44, SR44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.