Block, 0.79" H, 4.72" L, 2.36" W
Mfr # ISY-400-2
Zoro # G705968510
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
9
Overall Height
0.79 in
Overall Width
2.36 in
Overall Length
4.72 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISY-400-2
Zoro #
G705968510
UPC #
6940561974928
Country of Origin
China
Dimensions
Overall Height
0.79 in
Overall Width
2.36 in
Overall Length
4.72 in
Details
Item
Block
Number of Pieces
9
Material
Aluminum
Compatible Fixturing Set Manufacturer Number
ISY-400
Product Type
Block
Description
Block, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-400, Material Aluminum, Number of Pieces 9, Overall Diameter Not Applicable, Overall Height 0.79 in, Overall Length 4.72 in, Overall Width 2.36 in, Product Type Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.