Zoro Homepage

Block, 0.79" H, 4.72" L, 90 mm W

  • Mfr # ISY-500-4

  • Zoro # G705968497


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Overall Height
0.79 in
Overall Width
90 mm
Overall Length
4.72 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-500-4
Zoro #
G705968497
UPC #
6940561975017
Country of Origin
China

Dimensions

Overall Height
0.79 in
Overall Width
90 mm
Overall Length
4.72 in

Details

Item
Block
Number of Pieces
10
Material
Aluminum
Product Type
Block
Compatible Fixturing Set Manufacturer Number
ISY-500

Description

Block, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-500, Material Aluminum, Number of Pieces 10, Overall Diameter Not Applicable, Overall Height 0.79 in, Overall Length 4.72 in, Overall Width 90 mm, Product Type Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.